Beli test lead di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Test Lead KitDeskripsi:These test lead kits include safety-rated components that connect to compatible multimeters and clamp meters to test and troubleshoot electrical equipment.atribut:
- UNSPSC: 41111905
- For use with: Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Maximum Voltage (V) : 1000
- Meter Connection Type: Straight Shrouded Plug
- MERCK Lead Testatribut:
- HS Code: 3822 00 00
- Quality Level: MQ100
- MERCK Zinc Testatribut:
- HS Code: 3822 00 00
- Quality Level: MQ100
- Signal Word: Danger
- ESCO Test Lead EA707NC SeriesDeskripsi:MULTILAM (with spring-shaped multi-faceted contacts)
- HIRSCHMANN Test Lead KitDeskripsi:PMS SKS Electrical Installation KitFrom Hirschmann, this Test and Measurement PMS SKS electrical installation kit service case is equipped for a comprehensive array of electrical installation types, and is ideally suited for all tasks of industrial installation, services, utilities management, training and more. The kit is supplied in a robust carry case with convenient foam compartments.
- HIRSCHMANN Test & Measurement Test ProbesDeskripsi:The Hirschmann Test & Measurement measuring lead comes with nickel plated copper beryllium contact spring. It has built in colour indicator for easy identification of insulation damages.Highly flexibleDouble insulated stranded leadGrip and lead shatter proofatribut:
- Connector A - Gender: Socket
- Test Lead Type: 4mm Test Probes Leads
- Hioki Test LeadDeskripsi:Test Leads for Digital HiTesters Series to take measurements
- TEISHIN Test Leadatribut:
- Type: SHIELD CLIP S-BANANA PLUG
- Insulation Voltage: AC1000V/1 minute or longer
- Lead Wire: 0.3 square
- Total Length (mm/piece): 500
- Non Brand Test Lead WireDeskripsi:Insulated test lead wires work with matching multimeters and clamp meters to test and troubleshoot electronic and electrical equipment. They can be cut to length and modified for specific applications.atribut:
- UNSPSC: 39121435
- Insulation Material: Silicone
- Maximum Current (A) : 20
- Maximum Operating Temperature (°F): 302
- Maximum Voltage (V) : 33 (AC)/70 (DC)
- Nominal Outside Diameter (inch): 0.144
- Roll Length (ft): 50
- Stranding (AWG): 65 (/36 Tinned Copper Conductor)
- Wire Size (AWG): 18
- FLUKE Test Lead SetDeskripsi:One pair (red, black) silicone test leads with right angle shrouded 4 mm (0.16 in) banana plugs.atribut:
- Color: Random Color
- Test Lead Size (mm): 2 to 4
- Safety Rated: CAT II 1000 V, 10 A; CAT III 1000 V, CAT IV 600V only with protective cap
- ELPA (Asahi Electric) Test LeadDeskripsi:Used as a test lead for banana testers.
- RS PRO Fused Test Lead KitDeskripsi:RS PRO Fused Test Lead Kit, Right Angled PlugIntroducing the RS PRO Fused Test Lead Kit. This electronic test lead set is a high-quality set that meets all of the safety standards to ensure the user’s safety, as well as being easy to use for a wide variety of tasks in professional or DIY environments. The high-performance test probes allow for consistency when testing, and the lead set is compatible with a large selection of multimeters.ApplicationsA multimeter test lead is used as an electronic measuring instrument. It can be used to measure current, resistance and voltage. Test lead sets can come with a variety of different heads for different applications and can range from very simple, robust devices to more complex designs that are sophisticated, expensive, and fragile that can achieve highly-detailed measurements and results. They are an essential and versatile tool for anyone working with electronics.Multimeters and multimeter test leads are generally used for testing in:• Warehouse or Industrial Environments• Building or Construction Electricity checks• Automotive Electronics• Household DIYNoteTest leads and clips supplied as a pair including 1 red and 1 black itemRS Pro Accessoriesatribut:
- Connector Type: Right Angle Plug
- Fused: Yes
- Lead Length (m): 1.25
- Lead type: Test Lead Kit
- Safety Category: CAT III 1000V
- Safety Category Level: CAT III
- Safety Category Voltage (V): 1000
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- MERCK Tes Manganatribut:
- HS Code: 3822 00 00
- Quality Level: MQ100
- Signal Word: Danger
- Storage: Store at + 15°C to + 25°C.
- RS PRO Test Probe LeadDeskripsi:RS Pro Stackable Test LeadsBrought to you under the trusted RS Pro brand, this test lead has a stackable 4mm banana plug at each end, and is ideal for test and measurement applications in labs, schools and industry. The inline stackable plugs offer additional versatility, and the assembly has a PVC insulated lead.atribut:
- Connector A - Gender: Male
- Connector A Orientation: Straight
- Connector A Stackable: Yes
- Connector B - Gender: Male
- Connector B Orientation: Straight
- Connector B Stackable: Yes
- Contact Material: Brass
- Current Rating (A): 2.5
- Insulation Material: PVC
- Test Lead Type: 4mm Connector Test Leads
- Voltage Rating (V): 50 AC
- Hanna Instruments Zinc Test Kit Replacement ReagentsDeskripsi:The HI3854-100 are replacement reagents for the colorimetric determination of zinc with the HI3854 Zinc Test Kit. There are enough reagents for 100 tests to be used with Hanna’s test kit. These high quality reagents are manufactured in our state-of-the-art facility and are clearly marked with the lot number and expiration date on each packet and bottle for traceability.Pre-made reagents for ease of usePrepared with high purity chemicalsMarked with expiration date and lot number for traceabilityatribut:
- Method: Adaptation of the zincon method
- Number of tests: 100
- monotaro.id Clipboard Creative Foam (Papan Jalan)atribut:
- Size (cm): 30x40
- MERCK Lead Cell Testatribut:
- Packaging: EPS Box
- Quantity/Pack (test): 25
- HS Code: 3822 00 00
- Quality Level: MQ100
- Signal Word: Danger
- Storage class: 6.1A Combustible substances, toxic
- Hazard Symbols: Dangerous for the environmentToxic
- Storage: Store at + 15°C to + 25°C.
Daftar Harga test lead Terbaru October 2026
| Non Brand Test Lead Kit | Rp1.399.900 |
| MERCK Lead Test | Rp5.099.900 |
| MERCK Zinc Test | Rp4.099.900 |
| ESCO Test Lead EA707NC Series | Rp439.900 |
| HIRSCHMANN Test Lead Kit | Rp28.999.900 |
| KYORITSU Test Lead | Rp899.900 |
| HIRSCHMANN Test & Measurement Test Probes | Rp4.299.900 |
| Hioki Test Lead | Rp229.900 |
| Extech Test Lead Kit | Rp629.900 |
| TEISHIN Test Lead | Rp199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)































































































































































%20Test%20Lead/g1P110366577-1.jpg)

/P102091784-1.jpg)



/h0P106596612-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)